83SH-long Allen keys in inch-sizes-with ball head
Imprint | Hex / Allen |
---|---|
Imprint size | 5/16'' |
Length | 152 mm |
Logistic Weight | 81 g |
---|---|
Packaged dimensions (D x W x H) | 170x45x10 mm |
Package weight | 81 g |
Imprint | Hex / Allen |
Imprint size | 5/16'' |
Length | 152 mm |
Finishing | Phosphate |
Usually arrives within 14 working days