Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ABRASIVE FILE BELT ALOX 9 X 533MM P120 PK25
ABRASIVE FILE BELT ALOX 9 X 533MM P120 PK25
Band - Canvas CS 310 XF
References
klingspor:
286881
rubix:
2584552
Technical specifications
Length
533
mm
Width
9
mm
Grain
120
Product details
Technical specifications
Product details : ABRASIVE FILE BELT ALOX 9 X 533MM P120 PK25
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
533
mm
Width
9
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.75
excl. VAT
/
Each
£
21.30
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 668501 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 80+
NORTON 63642546295 PORTABLE BELTS R230-100X610#40
NORTON NORTON-63642539014 R822 LINISHING BELT
ROEBUCK 306153 EMERY ROLL EXTRA COARSE P40 50MM X 50M
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
3M 656631 SCOTCH-BRITE SURFACE COND BELT SC-BL 100MMX3500MM A VFN BLU
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
3M 23416 CUBITRON II BELT 984F 80+ 50 X 3500 MM
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
3M 16865 BELT 984F 36+ 100 X 1000
3M 7100142081 CUBITRON II CLOTH BELT 784F 20MMX457MM 50+
ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
3M 10618 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 80+
3M 722260 CUBITRON II CLOTH BELT 784F 40MMX2500MM 50+
3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM