Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306116
rubix:
2578317
Technical specifications
Length
280
mm
Grain
400
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.74
excl. VAT
/
Each
£
17.69
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
3M 19278 CUBITRON II BELT 984F 36+ 300 X 3000 MM
ROEBUCK GFBZ100060 28030 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G60
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
3M 28165 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 100MMX289MM A MED RED
ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE
3M 722260 CUBITRON II CLOTH BELT 784F 40MMX2500MM 50+
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P220 PACK OF 50
ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60
3M 21492 CUBITRON II BELT 984F 60+ 150 X 2500 MM
ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G