Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306216
rubix:
2578357
Technical specifications
Length
1065
mm
Grain
60
Product details
Technical specifications
Product details : ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
150 x 1090mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.77
excl. VAT
/
Each
£
102.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 546486 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 60+
3M 7100329011 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 120MM X 2500MM
ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE
3M 75232 75232 13X457MM AMED SCB BELT PN 65348
DREMEL SANDING MANDREL + BAND 407 615040732 60G
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
ROEBUCK 886451 CERAMIC FILE BELT 13 X 454 MM G40
3M 7100219042 SB DURABLE FLEX BELT DF-BL 13X457MM AFIN BLUE 27884
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM
3M 02022 WETORDRY PAPER SHEET 734 BLK 230MMX280MM P80 PK50
NORTON BFL BL BEARTEX BELT, 19X457MM AOME, RPXF, MEDIUM, S2338
3M 656631 SCOTCH-BRITE SURFACE COND BELT SC-BL 100MMX3500MM A VFN BLU
3M 672422 984F 36+ 50 X 3500