3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM
Cubitron™ II Cloth Belt 984F, 20 mm x 457 mm, 60+
See technical informationReferences
3M:25514
Rubix:267A1825
Manufacturer :7000060868

Product details : 3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM
3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.
Strengths
Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications.
Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market.
They have a fabric splice, adding strength when grinding in medium to high pressure applications.
Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 13 mm |
| Grain | 80 |
| Application | grinding |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- Delivery usually within ( 16 ) days