KLINGSPOR 4653 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 60 F4G PK25
Band - Canvas CS 310 XF
See technical informationReferences
Klingspor:4653
Rubix:80376989
Product details : KLINGSPOR 4653 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 60 F4G PK25
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 13 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Delivery usually within ( 5 ) days
