3M™ Cubitron™ II Cloth Belt 984F
Length | 2000 mm |
---|---|
Width | 150 mm |
Grain | 36 |
Packaged dimensions (D x W x H) | 170x360x435 mm |
---|---|
Package weight | 6726 g |
Length | 2000 mm |
Width | 150 mm |
Grain | 36 |
Application | Grinding |
150 mm | |
2000 mm |
Usually arrives within 14 working days