Barrel roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 335 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | 202..-k-tvp |
Material | steel |
Cage | polyamide |
Limit speed | 9700 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 41000 N |
Usually arrives within 14 working days