References
FAG:20205-K-TVP-C3
Rubix:238A1866
Manufacturer :0190134850030
EAN:4012801285612

Product details : FAG 20205-K-TVP-C3 BARREL ROLLER BEARING
Barrel roller bearing 202..-K-TVP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 202..-k-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 11500 rpm |
| Basic static load, radial - C0r | 24900 N |
| Basic dynamic load, radial - Cr | 24100 N |
Show UNSPSC/ECL@SS
£ 106.04 excl. VAT
/ Each
£ 127.25 incl. VAT
- Delivery usually within ( 7 ) days
