References
FAG:20218-MB
Rubix:229A0159
Manufacturer :0167019680000
EAN:4012801185745

Product details : FAG 20218-MB SPHERICAL ROLLER BEARING 167019680000
Spherical roller bearing 202, dimensions in accordance with DIN 635-1
Barrel roller bearing 202..-MB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2680 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 202..-mb |
| Material | steel |
| Cage | brass |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 220000 N |
| Basic dynamic load, radial - Cr | 174000 N |
Show UNSPSC/ECL@SS
£ 423.05 excl. VAT
/ Each
£ 507.66 incl. VAT
- Delivery usually within ( 7 ) days
