Barrel roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 228 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-K-TVP |
Material | Steel |
Cage | Polyamide |
Limit speed | 10800 rpm |
Basic static load, radial - C0r | 28500 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days