Barrel roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1487 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-K-TVP |
Material | Steel |
Cage | Polyamide |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 163000 N |
Basic dynamic load, radial - Cr | 126000 N |
Usually arrives within 14 working days