Barrel roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2610 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | 203..-MB |
Material | Steel |
Cage | Brass |
Limit speed | 4700 rpm |
Basic static load, radial - C0r | 195000 N |
Basic dynamic load, radial - Cr | 168000 N |
Usually arrives within 14 working days