FAG 20220-K-MB-C3 SPHERICAL ROLLER BEARING 384288300030
Barrel roller bearing
See technical informationReferences
FAG:20220-K-MB-C3
Rubix:229A0161
Manufacturer :0384288300030
EAN:4012801185769

Product details : FAG 20220-K-MB-C3 SPHERICAL ROLLER BEARING 384288300030
Barrel roller bearing 202..-K-MB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3810 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 202..-k-mb |
| Material | steel |
| Cage | brass |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 551.32 excl. VAT
/ Each
£ 661.58 incl. VAT
- Delivery usually within ( 7 ) days
