References
FAG:20310-TVP
Rubix:229A0173
Manufacturer :0190140900000
EAN:4012801159999

Product details : FAG 20310-TVP SPHERICAL ROLLER BEARING 190140900000
Spherical roller bearing 203, dimensions in accordance with DIN 635-1
Barrel roller bearings 203, main dimensions to DIN 635-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1138 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 203..-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 212.28 excl. VAT
/ Each
£ 254.74 incl. VAT
- Delivery usually within ( 7 ) days
