Barrel roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x90x90 mm |
---|---|
Logistic Weight | 562 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | 202..-tvp |
Material | steel |
Cage | polyamide |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 59000 N |
Usually arrives within 14 working days