References
FAG:20311-TVP
Rubix:229A0174
Manufacturer :0167021310000
EAN:4012801286893

Product details : FAG 20311-TVP SPHERICAL ROLLER BEARING 167021310000
Spherical roller bearing 203, dimensions in accordance with DIN 635-1
Barrel roller bearings 203, main dimensions to DIN 635-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 203..-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 266.49 excl. VAT
/ Each
£ 319.79 incl. VAT
- Delivery usually within ( 7 ) days
