Barrel roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1045 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | 202..-k-tvp |
Material | steel |
Cage | polyamide |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 94000 N |
Usually arrives within 14 working days