Barrel roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 504 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | cn |
Sealing | open |
Series | 203..-tvp |
Material | steel |
Cage | polyamide |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 61000 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days