DCBP318-XJ 18V XR 3. 5AH POWERSTACK BATTERY

DCBP318-XJ 18V XR 3. 5AH POWERSTACK BATTERY

See technical information

References

Dewalt:DCBP318-XJ
Rubix:417A0422
Manufacturer :DCBP318-XJ
EAN:5035048833766
brand logo

Product details : DCBP318-XJ 18V XR 3. 5AH POWERSTACK BATTERY


3Ah Powerstack battery, built using Lithium Ion pouch cells to deliver high performance results in demanding applications Delivers 50% more power vs. DCB184 5Ah cylindrical cell battery Offers 2x lifespan vs. DCB184 5Ah cylindrical cell battery Provides up to 2x runtime in demanding applications vs. equivalent cylindrical cell battery Battery covered by 3-year Extended warranty, subject to registration Rubber overmold for increased durability and resistance Includes 3-LED Fuel Gauge charge indicator Compatible with all 18V XR tools Compatible with all XR chargers

Technical specifications


Attributes
£ 125.00 excl. VAT
/ Each
£ 150.00 incl. VAT
  • Usually arrives within 14 working days