MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERY
M12™ HIGH OUTPUT™ 2.5 Ah battery pack
See technical informationReferences
Milwaukee:4932480164
Rubix:395A6378
Manufacturer :4932480164
EAN:4058546404499



Product details : MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERY
M12™ 2.5 Ah REDLITHIUM™ HIGH OUTPUT™ battery. Up to 35% more power and runs up to 50% cooler than regular M12 B2 REDLITHIUM™ batteries and chemical resistant pack-construction makes it suitable for the toughest applications. REDLINK™ electronics. Individual cell monitoring ensures optimal charge and discharge. Compatible with all M12™ tools in the range.
Technical specifications
Attributes
| Capacity | 2.5 Ah |
|---|---|
| Voltage | 12 V |
| Type | lithium |
Show UNSPSC/ECL@SS
£ 30.66 excl. VAT
/ Each
£ 36.79 incl. VAT
- In stock: Next day delivery
