References
Ingersoll Rand:BL2012
Rubix:80192794
Manufacturer :47515903001

Product details : INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIES
BL2012 BATTERY, 20V, 2.5AH
Technical specifications
Attributes
| Capacity | 2.5 Ah |
|---|---|
| Voltage | 20 V |
| Model | bl2012 |
Show UNSPSC/ECL@SS
£ 190.42 excl. VAT
/ Each
£ 228.50 incl. VAT
- Usually arrives within 14 working days