References
Draper:89437
Rubix:231A8832
Manufacturer :89437

Product details : DRAPER 89437 STORM FORCE 20V LI-ION BATTERY 2.0AH
Part of the Draper Storm Force® 20V Power Interchange series, 2.0Ah Li-Ion battery. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion |
| Model | b202lisf |
| Weight | 0.44 kg |
Show UNSPSC/ECL@SS
£ 37.82 excl. VAT
/ Each
£ 45.38 incl. VAT
- Delivery usually within ( 7 ) days
