References
Milwaukee:4932451388
Rubix:220A8005
Manufacturer :4932451388
EAN:4002395157969



Product details : MILWAUKEE 4932451388 M12 3.0AH REDLITHIUM-ION BATTERY
12V - 3,0 Ah REDLITHIUM™ battery. Delivers up to 3x more run time and up to 2x more battery life compared with other Lithium-Ion technologies and/or with previous Milwaukee® battery technology. REDLINK™ digital overload protection. Individual cell monitoring ensures optimal charge and discharge for maximum life. Durable construction. Can be used in extreme temperatures down to -20 °C. Discharge protection prevents cell damage from over-discharge. Compatible with all M12™ tools in the range.
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 12 V |
| Type | lithium |
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
- Delivery usually within ( 10 ) days
