References
Makita:197599-5
Rubix:236A7278
EAN:0088381464055



Product details : MAKITA 197599-5 BATTERY BL1830B 18V LI-ION
Makstar Li-Ion 18V / 3 Ah battery - BL1830B (integrated charge indicator)
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 18 V |
| Type | battery for power tools |
| Model | bl1830b |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 54.73 excl. VAT
/ Each
£ 65.68 incl. VAT
- Delivery usually within ( 7 ) days
