References
Ingersoll Rand:BL2022
Rubix:80192795
Manufacturer :47515902001
Product details : INGERSOLL RAND BL2022 20V LITHIUM-ION BATTERY
The BL2022 IQV20 Series High Capacity Battery delivers unmatched performance with 68% longer run time and the same size and weight as its predecessor. Fully compatible with all existing IQV20 tools and chargers and equipped with the same intelligent Battery Management System (BMS), we make sure you get more out of every volt.
Strengths
The BL2022 High Capacity battery delivers 68% longer run time than its predecessor (800 lug nuts when used with the High Torque Impact Wrench)
And at the same size and weight as the previous model you can get more work done on a single charge
The intelligent Battery Management System (BMS) allows the battery to communicate with the tool and charger to offer triple battery protection, prevent over loading, over charging and over discharging for longer tool and battery life
The BL2022 battery is compatible with all IQV20 series power tools allowing you to swap batteries and tools to get the job done right every time
And at the same size and weight as the previous model you can get more work done on a single charge
The intelligent Battery Management System (BMS) allows the battery to communicate with the tool and charger to offer triple battery protection, prevent over loading, over charging and over discharging for longer tool and battery life
The BL2022 battery is compatible with all IQV20 series power tools allowing you to swap batteries and tools to get the job done right every time
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 20 V |
| Type | lithium-ion battery |
Show UNSPSC/ECL@SS
£ 264.32 excl. VAT
/ Each
£ 317.18 incl. VAT
- Usually arrives within 14 working days