References
Makita:191U06-6
Rubix:274A3757
EAN:0088381582964
Product details : MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
BL4040:Powerful general-use battery for 40v Makita XGT tools. Charge level indicator. Charge time approximately 45 minutes with a 40v XGT rapid charger. DC40RB:Two port multi fast charger that is able to charge two Makita XGT Li-ion batteries at a time as fast as DC40RA charges one battery. Charges a battery in 22 - 50 minutes depending on the battery's capacity.
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 430.50 excl. VAT
/ Each
£ 516.60 incl. VAT
- Delivery usually within ( 7 ) days

