References
Dewalt:DCB124-XJ
Rubix:219A5955
EAN:5035048713686



Product details : DEWALT DCB124-XJ RECHARGEABLE POWER TOOL BATTERY
The DeWalt DCB124 is a 12v XR compact lithium-ion 3.0Ah battery pack that gives you a longer working life than its predecessors, which were lightweight and of the slide pack design while also being compatible with all DeWalt 10.8v AND 12v XR power tools and most XR chargers.
Strengths
• Provides 50% more run time than standard 2Ah packs
• Lightweight design provides user with better ergonomics
• No memory effect and virtually no self-discharge for maximum productivity and less downtime
• Compatible with all DeWALT 10.8v and 12v XR Lithium-ion tools
• LED State of Charge Indicator helps manage pack charging
Specifications
• Battery Capacity: 3.0Ah
• Battery Type: XR Lithium-ion
• Battery Voltage: 10.8v
• Compatible: All 10.8v & 12v DeWalt Tools
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 12 V |
| Type | battery |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 76.94 excl. VAT
/ Each
£ 92.33 incl. VAT
- In stock: Next day delivery