References
Roebuck:898406
Rubix:369A7448
Manufacturer :898406
EAN:3660338521393

Product details : ROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702
For Roebuck adapter
Technical specifications
Attributes
| Capacity | 0.075 Ah |
|---|---|
| Voltage | 3.7 V |
| Model | 898406 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
