References
Roebuck:898405
Rubix:369A7447
Manufacturer :898405
EAN:3660338521386



Product details : ROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708
For Roebuck adapter
Battery 3.6V 2600mAh for 887706 / 887708
Technical specifications
Attributes
| Capacity | 0.26 Ah |
|---|---|
| Voltage | 3.6 V |
| Model | 898405 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
