Drawn cup roller clutch
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 16 mm |
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 16 mm |
Series | HF |
Material | Steel;Steel (Spring) |
Limit speed | 9500 rpm |
Total bearing width | 16 mm |
Auth. torque | 17.3 N.m |
In stock: Next day delivery