NORTON 66261128891 CARTRIDGE ROLL 13X38X3MM R265 P60 PACK 50


BDX -Specialities rtridge roll/ Pencils

References
norton:66261128891
rubix:271A8956
brand logo
brand logo
Technical specifications
Length38 mm
Diameter13 mm
See all Specifications

Product details : NORTON 66261128891 CARTRIDGE ROLL 13X38X3MM R265 P60 PACK 50


The good choice for difficult-to-grind materials that require an economical option or multi-purpose applications on metals and other materials.
Used on inside surfaces and corners where other abrasive shapes cannot reach and dressing fillet weld seams on metal structures. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking.
Cartridge roll/ Pencils - Norton BDX - 13x38x3mm Gr60

Strengths

A good choice for hard-to-grind materials that require an economical option or for multi-purpose applications
Resin bond system ensures edge adhesion
Aluminium oxide abrasive provides a good cut rate and good product life
Runs cooler and more efficiently; ideal for grinding exotic alloys

Applications

Sanding

Technical specifications


Attributes
Length38 mm
Diameter13 mm
Grain60
TypeCartridge & Spiral Roll
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
  • Usually arrives within 14 working days