KLINGSPOR 13140 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13140
Rubix:416A2363
EAN:4014855015580

Product details : KLINGSPOR 13140 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 40 PK10
KM 613 small abrasive mop, 80 x 30 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted (shaft-mounted) |
Show UNSPSC/ECL@SS
£ 63.67 excl. VAT
/ Each
£ 76.40 incl. VAT
- Usually arrives within 14 working days