Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
BAHCO 7808HM 1/2 HEX.SOCK.SET ON RAILS 8PCS
BAHCO 7808HM 1/2 HEX.SOCK.SET ON RAILS 8PCS
Socket Driver Set
References
bahco:
7808HM
rubix:
268A1157
ean:
7314150220434
Technical specifications
Number of elements
1
Imprint
multiple imprint
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 7808HM 1/2 HEX.SOCK.SET ON RAILS 8PCS
Strengths
•Knurled shank for finger turning of free running fasteners
Highly polished
Not suitable for use with power tools
Technical specifications
Attributes
Logistic Weight
715
g
Number of elements
1
Imprint
multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.06
excl. VAT
/
Each
£
115.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 9PCT8-T40 TORXDRVSET 96489910
WERA 118154 2067/6BO SCREWDRIVER SET SECURITY TX K'FORM MICRO 6PC
WERA 051060 KRAFTFORM KOMPAKT RA S 1 14PC
WERA 030170 1578A/6 SCREWDRIVER SET SL/PH ESD 6PC
SIZE: 3 - TORQ-SET BITS
WERA 018282 932/6 CHISELDRIVER SET SL/PH K'FORM+ 6PC
WERA 223161 367/7HF SCREWDRIVER SET TORX K'FORM+ 7PC
GEDORE SCREWDRIVER SET 2163 BTX-05
STANLEY 1-66-039 WATCHMAKER 6PC SCREWDRIVER SET
STANLEY 5-98-001 6 INCH SCREWDRIVER SET
WERA 118150 20356A SCREWDRIVER SET SL/PH K'FORM MICRO 6PC
STANLEY STHT0-62634 37PC PRECISION SCREWDRIVER SET
GEDORE TOOL MODULE 1500 ES-2150 PZ
WERA 057470 KRAFTFORM KOMPAKT 400 17PC
WERA 024410 977/6 CHISELDRIVER SET TX K'FORM+ 6PC