Tapered Adaptor Sleeve H Series
Inner diameter | 45 mm |
---|---|
Male thread | M50x1,5 |
Width | 42 mm |
Logistics dimensions (L x W x H) | 57x74x74 mm |
---|---|
Logistic Weight | 319,6 g |
Inner diameter | 45 mm |
Male thread | M50x1,5 |
Width | 42 mm |
Outer diameter | 74 mm |
Usually arrives within 14 working days