SKF ADAPTER SLEEVE H 3140


Tapered Adaptor Sleeve H Series

References
skf:H 3140
rubix:132A1804
manufacturer :8261
ean:7316577009074
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Male threadM200x3
Width150 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 3140


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight11710 g
Inner diameter180 mm
Male threadM200x3
Width150 mm
Outer diameter262 mm
Show UNSPSC/ECL@SS
£ 517.92 excl. VAT
/ Each
£ 621.50 incl. VAT
  • In stock: Next day delivery