Adapter sleeve
Inner diameter | 60 mm |
---|---|
Male thread | m65x2 |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x92x92 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 60 mm |
Male thread | m65x2 |
Width | 40 mm |
Series | h |
Material | steel |
Outer diameter | 85 mm |
Usually arrives within 14 working days