References
PTN:H220
Rubix:218A1424
Manufacturer :857519
EAN:3660338127724




Documents
Product details : PTN 857519 ADAPTER SLEEVE H220
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Male thread | m100×2 |
| Width | 58 mm |
| Outer diameter | 130 mm |
| Series | h200 |
| Material | steel |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- Usually arrives within 14 working days
