References
FAG:H3028
Rubix:158A1648
Manufacturer :0167309330000
EAN:4012801216852

Product details : FAG ADAPTOR SLEEVE H3028
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x144,7x144,7 mm |
|---|---|
| Logistic Weight | 3250 g |
| Inner diameter | 125 mm |
| Male thread | m140x2 |
| Width | 82 mm |
| Outer diameter | 165 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 252.64 excl. VAT
/ Each
£ 303.17 incl. VAT
- Delivery usually within ( 7 ) days
