References
Timken:H3026
Rubix:104A8049
EAN:0087796246867

Product details : TIMKEN H3026 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 191x191x135 mm |
|---|---|
| Logistic Weight | 2850 g |
| Packaged dimensions (D x W x H) | 191x191x135 mm |
| Package weight | 2850 g |
| Inner diameter | 115 mm |
| Male thread | m130x2 |
| Width | 80 mm |
| Outer diameter | 155 mm |
| Series | h30 |
| Weight | 2.85 kg |
Show UNSPSC/ECL@SS
£ 144.65 excl. VAT
/ Each
£ 173.58 incl. VAT
- Usually arrives within 14 working days
