References
PTN:H3132
Rubix:218A1485
Manufacturer :857580
EAN:3660338128332




Documents
Product details : PTN 857580 ADAPTER SLEEVE H3132
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Male thread | m160×3 |
| Width | 119 mm |
| Outer diameter | 210 mm |
| Series | h3100 |
| Material | steel |
| Weight | 7.25 kg |
Show UNSPSC/ECL@SS
£ 177.10 excl. VAT
/ Each
£ 212.52 incl. VAT
- In stock: Next day delivery
