References
PTN:H2305
Rubix:218A1443
Manufacturer :857538
EAN:3660338127915




Documents
Product details : PTN 857538 ADAPTER SLEEVE H2305
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Male thread | m25×1,5 |
| Width | 35 mm |
| Outer diameter | 38 mm |
| Series | h2300 |
| Material | steel |
| Weight | 0.085 kg |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Usually arrives within 14 working days
