References
FAG:H3120
Rubix:158A1508
Manufacturer :0191764570000
EAN:4012801312387

Product details : FAG ADAPTOR SLEEVE H3120
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x104,6x104,6 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 76 mm |
| Outer diameter | 130 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 153.45 excl. VAT
/ Each
£ 184.14 incl. VAT
- Delivery usually within ( 7 ) days
