Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2330 ACCESSORIES
SNR H2330 ACCESSORIES
Adapter sleeve SNR
References
snr:
H2330
rubix:
205A3934
ean:
3413520033620
Technical specifications
Inner diameter
150
mm
Width
139
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2330 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
222
x
160
mm
Logistic Weight
6802
g
Inner diameter
150
mm
Width
139
mm
Series
H2300
Outer diameter
195
mm
Weight
6.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.59
excl. VAT
/
Each
£
367.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H3068H ACCESSORIES
SNR H3128 ACCESSORIES
SKF ADAPTER SLEEVE H 2310
SKF ADAPTOR SLEEVE HA 3124
H3038H-AKN ADAPTER SLEEVE H 3038 H
TIMKEN H205 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE SNW 22X3.15/16
KEMPSTON 5SH5050 SIEMENS NEOZED ADAPTOR 50A
SNR H306 ACCESSORIES
TIMKEN H312 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE OH 3138 H
H322-AKN ADAPTER SLEEVE H 322
TIMKEN H3036 ADAPTER SLEEVE
SKF SNW-20X3.7/16 ADAPTOR SLEEVE
FAG ADAPTOR SLEEVE H218