References
SKF:H 2320 E
Rubix:104A6703
Manufacturer :416091
EAN:7316574581856

Product details : SKF ADAPTOR SLEEVE 90MM H 2320 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 2083,3 g |
|---|---|
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 97 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 170.47 excl. VAT
/ Each
£ 204.56 incl. VAT
- Usually arrives within 14 working days
