SKF ADAPTER SLEEVE H 206


Tapered Adaptor Sleeve H Series

References
skf:H 206
rubix:104A5048
manufacturer :8039
ean:7316577008312
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Male threadM30x1,5
Width27 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 206


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight86 g
Inner diameter25 mm
Male threadM30x1,5
Width27 mm
Outer diameter49 mm
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
  • In stock: Next day delivery