References
Timken:H3036
Rubix:104A8048
EAN:0087796214552

Product details : TIMKEN H3036 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x133x260 mm |
|---|---|
| Logistic Weight | 6840 g |
| Packaged dimensions (D x W x H) | 260x133x260 mm |
| Package weight | 6840 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 109 mm |
| Outer diameter | 210 mm |
| Series | h |
| Weight | 6.83 kg |
Show UNSPSC/ECL@SS
£ 379.10 excl. VAT
/ Each
£ 454.92 incl. VAT
- Delivery usually within ( 7 ) days
