Tapered Adaptor Sleeve H Series
Inner diameter | 140 mm |
---|---|
Male thread | M160x3 |
Width | 93 mm |
Logistics dimensions (L x W x H) | 120,5x199x199 mm |
---|---|
Logistic Weight | 5050 g |
Inner diameter | 140 mm |
Male thread | M160x3 |
Width | 93 mm |
Outer diameter | 199 mm |
Usually arrives within 14 working days