References
FAG:H209
Rubix:158A1673
Manufacturer :0167305770000
EAN:4012801170482

Product details : FAG ADAPTOR SLEEVE H209
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x69x69 mm |
|---|---|
| Logistic Weight | 223 g |
| Inner diameter | 40 mm |
| Male thread | m45x1,5 |
| Width | 33 mm |
| Outer diameter | 65 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.81 excl. VAT
/ Each
£ 26.17 incl. VAT
- Delivery usually within ( 7 ) days
