H307-AKN ADAPTER SLEEVE H 307


ADAPTER SLEEVES

References
akn from mecaline:H307-AKN
rubix:239A0510
manufacturer :890665
ean:4055953009583
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Male threadm 35x1.5
Width35 mm
See all Specifications

Product details : H307-AKN ADAPTER SLEEVE H 307


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter30 mm
Male threadm 35x1.5
Width35 mm
Seriesh3
Materialsteel
Outer diameter52 mm
Weight0.142 kg
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
  • In stock: Next day delivery